Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 5645616
  • Zoro # G2817740
product price: 
$
18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5645616
Zoro #
G2817740
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404UF
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VNMG331UF
For Use With
Toolholders, Boring Bars
Coating
AlTiSiN
Cast Iron (K) Compatibility
Yes
ANSI Code
VNMG331UF
Measurement System
Fractional Inch
Number of Cutting Edges
4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS10PT
Chip-Breaker Style
On Two Sides
Finish - Machining
AlTiSiN
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
Chip-Breaker Code
UF
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG331UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews