Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 4169372
  • Zoro # G2808099

product price: 
$
13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169372
Zoro #
G2808099
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404UF
No. of Edges
4
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
VNMG331UF
Coating
Tin
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
VNMG331UF
Chip-Breaker Style
On Two Sides
Included Angle
35 Degrees
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Manufacturer Grade
WM15CT
Chip-Breaker Code
UF
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Finish - Machining
TiN
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG331UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.