Shop WIDIA

POSITIVE INSERT GEO 1P, 3, VBMT, 1

  • Mfr # 6868867
  • Zoro # G205972697

product price: 
$
8.39
/ea
Sold in multiples of 5 for $41.95

Key Features

Insert Style
VBMT
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
VBMT1604041P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868867
Zoro #
G205972697
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO 1P
Insert Style
VBMT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
VBMT1604041P
Cutting Direction
Neutral
Clearance Angle
5 Degrees
Shape
Rhomboid
Chip-Breaker Code
1P
Included Angle
35 Degrees
Measurement System
Decimal Inch
Number of Cutting Edges
2
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Non-Ferrous
Features
Tough, Ultra-Fine Grain
Cutting Application
Finishing
Material - Machining
Carbide
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Secondary Material Application ISO Code
K, N
Finish - Machining
TiAlN
Material Grade - Machining
Carbide
Manufacturer Grade
WU25PT
Primary Material Application ISO Code
M, P, S
Standards
ANSI, ISO
Coating Process
PVD
ANSI Code
VBMT3311P
Coolant Fed
Non-Coolant Through
General Shape
Rhomboid

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.1875 in
Cutting Edge Length
0.6538 in
Through Hole Inside Dia.
0.1732 in
Thickness
0.1875 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Positive Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.