Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4167125
  • Zoro # G2912152

product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167125
Zoro #
G2912152
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG1604086P
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
Tin
Steel (P) Compatibility
Yes
ANSI Number
VNMG3326P
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker Code
6P
Secondary Material Application
Cast Iron
Manufacturer Grade
TN10P
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Secondary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Included Angle
35 Degrees
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Steel
ANSI Code
VNMG3326P
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.