Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4170496
  • Zoro # G2810722

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170496
Zoro #
G2810722
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408ML
ANSI Number
VNMG332ML
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
4
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Code
VNMG332ML
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Shape
Rhombic
Finish - Machining
TiN
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Secondary Material Application
Cast Iron
Included Angle
35 Degrees
Chip-Breaker Code
ML
Primary Material Application ISO Code
P
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.