Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMP, 2, Carbide

  • Mfr # VNMP332

  • Zoro # G2815869


product price: $19.99
/ea
Sold in multiples of 5 for $99.95

Key Features

Insert Shape
Diamond
Insert Style
VNMP
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMP332
Zoro #
G2815869
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMP
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMP160408
For Use With
Toolholders, Boring Bars
ANSI Number
VNMP332
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
AlTiSiN
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Manufacturer Grade
WS10PT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
ANSI Code
VNMP332
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
35 Degrees
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
VNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMP332, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.