Shop WIDIA

Diamond Turning Insert, Diamond, 3/8 in

  • Mfr # 3883942
  • Zoro # G3926840

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10U
Inscribed Circle
3/8 in
Insert Style
CPGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883942
Zoro #
G3926840
UPC #
4021169796234
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10U
Inscribed Circle
3/8 in
Insert Style
CPGW
Insert Shape
Diamond
Coating
TiAlN
Cutting Direction
Neutral
Style
CPGW
Mounting Style
Taper Screw
Chip-Breaker
No
ISO Number
CPGW09T308S01015MT
Insert Material
Carbide
Manufacturer Grade
WBH10U
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Cutting Application
Turning
ANSI Code
CPGW3252S0415MT
Material Grade - Machining
High CBN
Cutting Edge
Chamfered and Rounded
Measurement System
Fractional Inch
Included Angle
80 Degrees
Cutting Material Coverage
Multi-Tip
Material - Machining
CBN
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1570"
Thickness
0.1570 in
Corner Radius
1/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPGW3252S0415MT, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.