Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 1

  • Mfr # 6128256
  • Zoro # G3876039

product price: 
$
11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6128256
Zoro #
G3876039
UPC #
4056544499486
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
ISO Number
CCMT120404MU
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CCMT
Clearance Angle
7.5 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Chip-Breaker Code
MU
Finish - Machining
TiN
ANSI Code
CCMT431MU
Manufacturer Grade
WP15CT
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/64 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT431MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.