Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.007 in, Carbide

  • Mfr # 2824148
  • Zoro # G3875564

product price: 
$
15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824148
Zoro #
G3875564
UPC #
4021169380891
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN7
Insert Material
Carbide
Rake
Positive
ISO Number
TPHB110202
Coating
TiN
Cutting Direction
Neutral
Material - Machining
Cermet
Shape
Triangle
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M, N
ANSI Code
TPHB21505
Manufacturer Grade
TN7
Included Angle
60 Degrees
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.13 in
Thickness
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.