Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 4166357
  • Zoro # G2910953

product price: 
$
12.45
/ea
Sold in multiples of 5 for $62.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166357
Zoro #
G2910953
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT1204041P
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
CCMT4311P
Coating
Tin
Steel (P) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Code
CCMT4311P
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Code
1P
Shape
Rhombic
Secondary Material Application
Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Manufacturer Grade
TN20K
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT4311P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.