Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 4170086
  • Zoro # G2809858

product price: 
$
11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170086
Zoro #
G2809858
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120404FP
Relief Angle
7 Degrees
No. of Edges
4
Mounting Style
Screw
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCMT431FP
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Cutting Direction
Neutral
Material - Machining
Carbide
Primary Material Application
Stainless Steel
ANSI Code
CCMT431FP
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
FP
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Finish - Machining
TiN
Manufacturer Grade
WK20CT
Included Angle
80 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.016"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT431FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.