Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 5623440
  • Zoro # G2817497

product price: 
$
10.79
/ea
Sold in multiples of 5 for $53.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623440
Zoro #
G2817497
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408MU
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CCMT432MU
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Clearance Angle
7.5 Degrees
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
ANSI Code
CCMT432MU
Secondary Material Application
Steel
Chip-Breaker Code
MU
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WP15CT
Finish - Machining
TiN
Shape
Rhombic
Chip-Breaker Style
On One Side
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16"
Mounting Hole Dia.
0.2165"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT432MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.