Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 4166356
  • Zoro # G2910929

product price: 
$
12.65
/ea
Sold in multiples of 5 for $63.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166356
Zoro #
G2910929
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT1204041P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT4311P
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
Tin
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Code
1P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
TN20P
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
2
Finish - Machining
TiN
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
ANSI Code
CCMT4311P
Cutting Application
Turning
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT4311P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.