Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGP, 1, Carbide

  • Mfr # CNGP431

  • Zoro # G2909781


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNGP431
Zoro #
G2909781
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNGP120404
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNGP431
Coating
Uncoated
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Style
On Two Sides
ANSI Code
CNGP431
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Manufacturer Grade
TN15U
Material
Carbide
Style
CNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGP431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.