Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # CNMA433

  • Zoro # G3878102


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA433
Zoro #
G3878102
UPC #
4021169396151
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2031"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
THMF-X
Insert Material
Carbide
ISO Number
CNMA120412
Coating
Bright (Uncoated)
Style
CNMA
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Manufacturer Grade
THMF-X
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
CNMA433
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.