Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4166171
  • Zoro # G7679003

product price: 
$
11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166171
Zoro #
G7679003
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG1204042P
Steel (P) Compatibility
Yes
No. of Edges
8
Hardened (H) Compatibility
No
ANSI Number
CNMG4312P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
TN10P
Number of Cutting Edges
8
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
2P
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Shape
Rhombic
Finish - Machining
TiN
ANSI Code
CNMG4312P
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.