Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4170546
  • Zoro # G2811282

product price: 
$
8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170546
Zoro #
G2811282
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404MR
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
ANSI Number
CNMG431MR
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
K
Cutting Application
Turning
ANSI Code
CNMG431MR
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MR
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiN
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.