Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4169353
  • Zoro # G2808388

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169353
Zoro #
G2808388
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404UF
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
CNMG431UF
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
Tin
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M
Shape
Rhombic
ANSI Code
CNMG431UF
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Chip-Breaker Code
UF
Finish - Machining
TiN
Clearance Angle
0 Degrees
Manufacturer Grade
WM15CT
Number of Cutting Edges
8
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Secondary Material Application
Steel
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.