Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGX, 4, Ceramic

  • Mfr # 2952128
  • Zoro # G2908558

product price: 
$
31.99
/ea
Sold in multiples of 5 for $159.95

Key Features

Insert Shape
Diamond
Insert Style
DNGX
Inscribed Circle
1/2 in
Insert Size
454
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952128
Zoro #
G2908558
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGX
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
DNGX150716T02020
Coating
Uncoated
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DNGX454T0820
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
4
Shape
Rhombic
Primary Material Application
Cast Iron
Material Grade - Machining
Silicon Nitride Ceramic
Manufacturer Grade
CW5025
ANSI Code
DNGX454T0820
Number of Cutting Edges
4
Cutting Edge
Chamfered
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Notch Clamping
Material
Ceramic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
454
Corner Radius
1/16 in
Insert Thickness
0.3125"
Nose Radius
0.063"
Cutting Edge Length
15.50mm
Thickness
5/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGX454T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.