Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4165853
  • Zoro # G2910159

product price: 
$
10.49
/ea
Sold in multiples of 5 for $52.45
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165853
Zoro #
G2910159
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204084P
Mounting Style
Clamp
Hardened (H) Compatibility
No
ANSI Number
CNMG4324P
No. of Edges
8
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Manufacturer Grade
TN30M
ANSI Code
CNMG4324P
Number of Cutting Edges
8
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
4P
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG4324P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.