Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4172346
  • Zoro # G2815202

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172346
Zoro #
G2815202
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408FF
No. of Edges
8
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG432FF
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
ANSI Code
CNMG432FF
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Manufacturer Grade
WM25CT
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
FF
Finish - Machining
TiN
Cutting Application
Turning
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.