Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4166249
  • Zoro # G7678909
product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166249
Zoro #
G7678909
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG1204082P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG4322P
Coating
Tin
For Use With
Toolholders, Boring Bars
No. of Edges
8
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Chip-Breaker Code
2P
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
80 Degrees
ANSI Code
CNMG4322P
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Cutting Application
Turning
Number of Cutting Edges
8
Manufacturer Grade
TN20P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4322P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews