Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4166302
  • Zoro # G2910737

product price: 
$
11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166302
Zoro #
G2910737
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG0804082P
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
WNMG4322P
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
6
Coating
Tin
Mounting Style
Clamp
Shape
Trigon
Clearance Angle
0 Degrees
Chip-Breaker Code
2P
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Material - Machining
Carbide
Finish - Machining
TiN
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
WNMG4322P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.