Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4171658
  • Zoro # G2814259

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171658
Zoro #
G2814259
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408ML
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
8
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432ML
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Number of Cutting Edges
8
Chip-Breaker Code
ML
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Shape
Rhombic
ANSI Code
CNMG432ML
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
WK05CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.