Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 4170985
  • Zoro # G2811921

product price: 
$
20.39
/ea
Sold in multiples of 10 for $203.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170985
Zoro #
G2811921
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608RH
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG642RH
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Included Angle
80 Degrees
Number of Cutting Edges
8
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
RH
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
CNMG642RH
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Finish - Machining
TiN
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Mounting Hole Dia.
0.313"
Nose Radius
0.031"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG642RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.