Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4173112
  • Zoro # G2816252

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173112
Zoro #
G2816252
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408MW
Relief Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
CNMG432MW
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Coating
Tin
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Manufacturer Grade
WM25CT
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MW
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
8
Shape
Rhombic
ANSI Code
CNMG432MW
Primary Material Application ISO Code
M
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MW, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432MW, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.