Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG4327N

  • Zoro # G2910962


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG4327N
Zoro #
G2910962
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1204087N
Coating
Tin
Stainless (M) Compatibility
No
ANSI Number
CNMG4327N
Super Alloy (S) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Finish - Machining
TiN
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
7N
ANSI Code
CNMG4327N
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Number of Cutting Edges
8
Manufacturer Grade
TN30P
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4327N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.