Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4165972
  • Zoro # G7678918

product price: 
$
10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165972
Zoro #
G7678918
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204126P
Coating
Tin
Super Alloy (S) Compatibility
No
ANSI Number
CNMG4336P
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
8
Relief Angle
0 Degrees
Cutting Direction
Neutral
Manufacturer Grade
TN20P
ANSI Code
CNMG4336P
Included Angle
80 Degrees
Chip-Breaker Code
6P
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Shape
Rhombic
Primary Material Application
Steel
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4336P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.