Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 5908767
  • Zoro # G2818413
product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908767
Zoro #
G2818413
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190616MS
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
ALOX-SN
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Mounting Style
Clamp
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
CNMG644MS
Super Alloy (S) Compatibility
Yes
Secondary Material Application ISO Code
K, N, P
Manufacturer Grade
WS25PT
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
ANSI Code
CNMG644MS
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MS
Number of Cutting Edges
8
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.312"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/4 in, ANSI Code CNMG644MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews