Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4170460
  • Zoro # G7679502

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170460
Zoro #
G7679502
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412ML
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
8
Coating
Tin
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG433ML
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cutting Application
Turning
Secondary Material Application ISO Code
P
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
CNMG433ML
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Material - Machining
Carbide
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Chip-Breaker Code
ML
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.