Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4170980
  • Zoro # G2811781

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170980
Zoro #
G2811781
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMG433RH
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Cutting Direction
Neutral
Coating
Tin
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Number of Cutting Edges
8
Finish - Machining
TiN
Primary Material Application
Cast Iron
Shape
Rhombic
Chip-Breaker Code
RH
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
CNMG433RH
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.