Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171392
  • Zoro # G2813120

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171392
Zoro #
G2813120
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412ML
Coating
Tin
Cast Iron (K) Compatibility
Yes
No. of Edges
8
ANSI Number
CNMG433ML
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Code
ML
ANSI Code
CNMG433ML
Finish - Machining
TiN
Number of Cutting Edges
8
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
K
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.