Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide

  • Mfr # CNMP432

  • Zoro # G2813918


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMP432
Zoro #
G2813918
UPC #
-
Country of Origin
India

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMP120408
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
ANSI Number
CNMP432
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WM15CT
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application
Steel
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
ANSI Code
CNMP432
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide
Style
CNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.