Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide

  • Mfr # 5538209
  • Zoro # G2816690

product price: 
$
23.59
/ea
Sold in multiples of 5 for $117.95

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538209
Zoro #
G2816690
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150604FS
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNGG441FS
Coating
ALOX-SN
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
ANSI Code
DNGG441FS
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Code
FS
Manufacturer Grade
WS25PT
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
1/2 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, ANSI Code DNGG441FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.