Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.0156 in

  • Mfr # 2821778
  • Zoro # G3873281

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821778
Zoro #
G3873281
UPC #
4021169387166
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG6
Rake
Positive
ISO Number
TPHB160304
Cutting Direction
Neutral
Manufacturer Grade
CG6
Primary Material Application
Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Shape
Triangle
Coating Process
CVD
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
TiC
Secondary Material Application ISO Code
K, M
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TPHB321
Material - Machining
Carbide
Primary Material Application ISO Code
P

Dimensions

Insert Size
0.3750"
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.