Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGG, 2, Carbide

  • Mfr # 5549996
  • Zoro # G2817250

product price: 
$
21.39
/ea
Sold in multiples of 5 for $106.95

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5549996
Zoro #
G2817250
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150608FS
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
DNGG442FS
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Cutting Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
ANSI Code
DNGG442FS
Manufacturer Grade
WU10HT
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FS
Finish - Machining
Bright (Uncoated)
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
N, P
Included Angle
55 Degrees
Shape
Rhombic
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG442FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.