Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNGG, 2, Carbide

  • Mfr # 5549949
  • Zoro # G2817241

product price: 
$
18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5549949
Zoro #
G2817241
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG110408FS
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
DNGG332FS
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WU10HT
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
DNGG332FS
Included Angle
55 Degrees
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Code
FS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
N, P
Shape
Rhombic
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DNGG332FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.