Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGG, 3, Carbide

  • Mfr # 5548677
  • Zoro # G2816803

product price: 
$
22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548677
Zoro #
G2816803
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150412FS
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiSiN
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
DNGG433FS
Shape
Rhombic
Chip-Breaker Code
FS
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
DNGG433FS
Secondary Material Application ISO Code
K, N, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS10PT
Cutting Application
Turning
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Included Angle
55 Degrees
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGG433FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.