Shop WIDIA

Turning Insert, Round, 0.3937 in, RCMT, Carbide

  • Mfr # 4170752
  • Zoro # G2811562

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3937 in
Insert Size
10T3
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170752
Zoro #
G2811562
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3937 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT10T3M0
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
RCMT10T3M0
Cutting Direction
Neutral
Coating
Tin
No. of Edges
4
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Finish - Machining
TiN
Primary Material Application
Steel
Shape
Round
Material
Carbide

Dimensions

Insert Size
10T3
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.197"

Description

Turning Insert, Inscribed Circle 0.3937 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.