Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide

  • Mfr # DNGP431

  • Zoro # G2817040


product price: $22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

Insert Shape
Diamond
Insert Style
DNGP
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGP431
Zoro #
G2817040
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGP150404
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Coating
AlTiSiN
ANSI Number
DNGP431
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
On One Side
Finish - Machining
AlTiSiN
Included Angle
55 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS10PT
ANSI Code
DNGP431
Shape
Rhombic
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
2
Material
Carbide
Style
DNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGP431, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.