Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 5623615
  • Zoro # G2817558

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623615
Zoro #
G2817558
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T304MU
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
ANSI Number
TCMT3251MU
No. of Edges
3
Mounting Style
Screw
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Chip-Breaker Code
MU
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Number of Cutting Edges
3
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
ANSI Code
TCMT3251MU
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Triangle
Manufacturer Grade
WP25CT
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.016"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.