Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4171143
  • Zoro # G2812892
product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171143
Zoro #
G2812892
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150604MR
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
4
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG441MR
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Manufacturer Grade
WP15CT
ANSI Code
DNMG441MR
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiN
Chip-Breaker Code
MR
Shape
Rhombic
Primary Material Application
Steel
Included Angle
55 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG441MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews