Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 5/16 in, Carbide

  • Mfr # 5623424
  • Zoro # G2817442

product price: 
$
10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623424
Zoro #
G2817442
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT090308MU
ANSI Number
CCMT322MU
No. of Edges
4
Coating
Tin
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Included Angle
80 Degrees
Finish - Machining
TiN
Primary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Clearance Angle
7.5 Degrees
Manufacturer Grade
WP25CT
ANSI Code
CCMT322MU
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MU
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
322
Corner Radius
5/16 in
Insert Thickness
1/8"
Nose Radius
0.032"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
9.67mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT322MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.