Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4171691
  • Zoro # G2814198

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171691
Zoro #
G2814198
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608MW
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
DNMG442MW
Cast Iron (K) Compatibility
Yes
Coating
Tin
No. of Edges
4
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Included Angle
55 Degrees
Manufacturer Grade
WK05CT
Chip-Breaker Code
MW
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
DNMG442MW
Finish - Machining
TiN
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MW, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442MW, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.