Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 4166406
  • Zoro # G2911172

product price: 
$
12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166406
Zoro #
G2911172
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT1204081P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
SCMT4321P
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
4
ANSI Code
SCMT4321P
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Chip-Breaker Code
1P
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
TN20P
Secondary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Shape
Square
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiN
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.