Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4165866
  • Zoro # G7679012

product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165866
Zoro #
G7679012
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1506084P
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG4424P
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DNMG4424P
Measurement System
Fractional Inch
Chip-Breaker Code
4P
Manufacturer Grade
TN15M
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG4424P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.