Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4166271
  • Zoro # G2910463

product price: 
$
13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166271
Zoro #
G2910463
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG1504082P
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG4322P
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Manufacturer Grade
TN20K
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
ANSI Code
DNMG4322P
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
2P
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.2031"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4322P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.