Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 4170564
  • Zoro # G2811258

product price: 
$
9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170564
Zoro #
G2811258
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408MR
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
Tin
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DNMG332MR
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
MR
Included Angle
55 Degrees
Cutting Application
Turning
Manufacturer Grade
WP25CT
Shape
Rhombic
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
ANSI Code
DNMG332MR
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG332MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.