Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4166832
  • Zoro # G2912688
product price: 
$
13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166832
Zoro #
G2912688
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG1506082P
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
DNMG4422P
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Secondary Material Application ISO Code
K
Manufacturer Grade
TN20P
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Code
2P
ANSI Code
DNMG4422P
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4422P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews