Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.0312 in, Carbide

  • Mfr # 5696622
  • Zoro # G7680887

product price: 
$
17.15
/ea
Sold in multiples of 5 for $85.75

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696622
Zoro #
G7680887
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMM22040865
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TNMM43265
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
Tin
No. of Edges
3
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Included Angle
60 Degrees
Shape
Triangle
Secondary Material Application
Cast Iron
Chip-Breaker Code
65
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
TNMM43265
Secondary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.